Shop IDC SELECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leaf chain, 50 ft OAL, 3/4 in Pitch
Mfr # IDC BL666-050
Zoro # G123413876
product price:Â
$
1,406.99
/ea
Key Features
Number of Strands
1
Series
BL Series
Overall Length
50 ft
Industry Chain Pitch
3/4 in
Tensile Strength
43,370 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL666-050
- Zoro #
- G123413876
- UPC #
- 887412063423
- Country of Origin
- China
- Item
- Leaf Chain
- Number of Strands
- 1
- Series
- BL Series
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 43,370 lbs
- Chain Number
- BL666
- Lacing
- 6 x 6
Description
IDC Select IDC BL666-050 Leaf Chain, 50 ft OAL, 3/4 in Pitch