Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 1-1/4 in Pitch
- Mfr # IDC BL1023-050
- Zoro # G923411690
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1023
Number of Strands
1
Lacing
2 x 3
Industry Chain Pitch
1-1/4 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL1023-050
- Zoro #
- G923411690
- UPC #
- 887412063522
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- BL1023
- Number of Strands
- 1
- Lacing
- 2 x 3
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 34,278 lbf
- Series
- BL
Description
IDC Select IDC BL1023-050 Leaf Chain, 50 ft OAL, 1-1/4 in Pitch