Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 50 ft OAL, 1/2 P, 0.31 Dia x 0.31 in W Roller, SS
- Mfr # IDC 40SS-1R-050
- Zoro # G923415087
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 40SS-1R-050
- Zoro #
- G923415087
- UPC #
- 887412059174
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 0.31 in
- Chain Overall Width
- 0.31 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Stainless Steel
- Series
- Standard
Description
IDC Select IDC 40SS-1R-050 Riveted Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.31 in Dia x 0.31 in W Roller, Stainless Steel