Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, CAT III 600V Safety Rating
Mfr # 61-744
Zoro # G3016501
product price:Â $118.08
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61-744
Zoro #
G3016501
UPC #
783250682386
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
2 yr
Battery Size
AAA
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation Average, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, IP Rating IP40, Parameters Measured AC Current, AC Voltage, DC Voltage, Resistance, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1.3 in, Jaw Style Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.