Health AP30 PRO Air Purifier

  • Mfr # IDEAP0030PH

  • Zoro # G608232183


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDEAP0030PH
Zoro #
G608232183
UPC #
-
Country of Origin
Germany

Dimensions

Width
10 in
Height
15.6 in
Depth
11.7 in

Details

Item
Air Purifier
Color
White
Voltage
120V
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 54.2 dB
Includes
Air Purifier
Application
Home
Material
ABS Plastic
Timer
1, 2, 4 or 8 hours.

Description

IDEAL Health AP30 PRO Air Purifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.