
Health AP140 PRO Air Purifier
Mfr # IDEAP0140PH
Zoro # G408232185
product price:Â $2,433.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
White
Width
22 in
Voltage
120V
Height
28.5 in
Includes
Air Purifier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0140PH
Zoro #
G408232185
UPC #
810792031096
Country of Origin
Germany
Dimensions
Width
22 in
Height
28.5 in
Depth
25 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Includes
Air Purifier
Material
Powder Coat Steel
Timer
1, 2, 4 or 8 hours.
Sound Level
(dB) based on fan speeds: 25.2 dB (night/Auto) - 60.3 dB
Application
Home
Description
IDEAL Health AP140 PRO Air Purifier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.