
Health AP40 PRO Air Purifier
Mfr # IDEAP0040PH
Zoro # G508232184
product price:Â $941.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Application
Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0040PH
Zoro #
G508232184
UPC #
-
Country of Origin
Germany
Dimensions
Width
10 in
Height
15.6 in
Depth
11.7 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Application
Home
Includes
Air Purifier
Material
ABS Plastic
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 61.7 dB
Timer
1, 2, 4 or 8 hours.
Description
IDEAL Health AP40 PRO Air Purifier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.