
Health AP40 PRO Kit (AP40, Filter)
Mfr # IDEAP0040PKH
Zoro # G608232879
product price:Â $1,666.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Application
Home
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IDEAP0040PKH
Zoro #
G608232879
UPC #
810792032253
Country of Origin
Germany
Dimensions
Width
10 in
Height
15.6 in
Depth
11.7 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Application
Home
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 61.7 dB
Material
ABS Plastic
Timer
1, 2, 4 or 8 hours.
Includes
Air Purifier, Filter
Description
IDEAL Health AP40 PRO Kit (AP40, Filter)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.