
Health AP80 PRO Trolley Kit (AP80,
Mfr # IDEAP0080TKH
Zoro # G108232874
product price:Â $3,059.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Sound Level
(dB) based on fan speeds: 18.7 dB (night/Auto) / 28.8 dB / 37.3 dB / 46.7 dB / 63.4 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0080TKH
Zoro #
G108232874
UPC #
810792032307
Country of Origin
Germany
Dimensions
Width
18.4 in
Height
26.3 in
Depth
10.8 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Sound Level
(dB) based on fan speeds: 18.7 dB (night/Auto) / 28.8 dB / 37.3 dB / 46.7 dB / 63.4 dB
Material
Powder Coat Steel
Timer
1, 2, 4 or 8 hours.
Application
Home
Includes
Air Purifier, Filter, Trolley
Description
IDEAL Health AP80 PRO Trolley Kit (AP80,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.