
Health AP60 PRO Trolley Kit (AP60,
Mfr # IDEAP0060TKH
Zoro # G808232877
product price:Â $2,586.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Depth
10.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0060TKH
Zoro #
G808232877
UPC #
810792032284
Country of Origin
Germany
Dimensions
Width
18.4 in
Height
26.3 in
Depth
10.8 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Includes
Air Purifier, Filter, Trolley
Application
Home
Sound Level
(dB) based on fan speeds: 16.5 dB (night/Auto) / 26.5 dB / 33.6 dB / 42.9 dB / 55.6 dB
Material
Powder Coat Steel
Timer
1, 2, 4 or 8 hours.
Description
IDEAL Health AP60 PRO Trolley Kit (AP60,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.