Shop WALTER
See all product information
Create Account
Weld Cleaning Unit
- Mfr # 54D096
- Zoro # G415827862
product price:Â
$
6,638.99
/ea
Free Shipping & Returns
Key Features
Includes
48R136 Ground Cable, 54B149 Brush Adaptor, 54B604 D&W Carbon Fiber Brush, 54B605 D&W Brush Sleeve, Carrying Case
Product Type
Weld Cleaning Unit
Weight
22 lb
Overall Height
11 in
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54D096
- Zoro #
- G415827862
- UPC #
- 662980870709
- Country of Origin
- Italy
Dimensions
- Overall Height
- 11 in
- Overall Depth
- 16 in
- Overall Width
- 6 in
Details
- Item
- Weld Cleaning Unit
- Includes
- 48R136 Ground Cable, 54B149 Brush Adaptor, 54B604 D&W Carbon Fiber Brush, 54B605 D&W Brush Sleeve, Carrying Case
- Product Type
- Weld Cleaning Unit
- Weight
- 22 lb
- Resistance Properties
- Corrosion-Resistant
Description
Weld Cleaning Unit, Includes 48R136 Ground Cable, 54B149 Brush Adaptor, 54B604 D&W Carbon Fiber Brush, 54B605 D&W Brush Sleeve, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.