Shop All Wire Connectors
Ideal
Push-In Connector, 4-Port, Yellow, PK200
Mfr # 30-1034J
Zoro # G2483485
product price: $25.69
/pk 200, $0.13/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Standards CSA, UL
Product Information
- Brand Ideal
- MFR # 30-1034J
- Zoro # G2483485
- UPC # 783250693580
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.38 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Length | 0.78 in |
Overall Width | 0.82 in |
Strip Length | 3/8 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Overall Height | 0.38 in |
For Minimum Wire Size - Stranded | 18 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Details
Description
Push-In Connector, Color Yellow, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.38 in, Overall Length 0.78 in, Overall Width 0.82 in, Connector Type 4 Port, UL 94 Flammability Rating V-2, Number of Ports 4, RoHS Compliant Yes, Standards CSA, UL, Compatible with Product Type Twist-On Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HW)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- AEROQUIP Plier Connecting Tool (FT1357)
- Ideal Wire Connectors