Ideal

Twist On Wire Connector, 16-6 AWG, PK50


product price: $50.19
/pk 50, $1.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue/Gray
  • Min. Single Wire Size 16 AWG
  • Max. Single Wire Size 6 AWG
  • Series 63
  • Max. Voltage 600V AC
See all product information

Product Information

  • Brand Ideal
  • MFR # 30-1263J
  • Zoro # G5240681
  • UPC #
    783250756377
  • Country of Origin United States
  • Category Wire Connectors

Dimensions

Min. Single Wire Size 16 AWG
Max. Single Wire Size 6 AWG
Height 1.59 in
Width 1.06 in
Overall Width 1.06 in
Minimum Single Wire Size 16 AWG
Overall Height 1.59 in
Maximum Single Wire Size 6 AWG
For Wire Size 10 AWG, 12 AWG, 14 AWG, 16 AWG, 6 AWG, 8 AWG

Details

Color Blue/Gray
Series 63
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (3) 14 AWG
Max. Wire Combination (2) 8 AWG and (1) 10 AWG
Application Wide Range
Item Twist On Wire Connector
Standards CE, CSA Certified, UL Listed
Connector Type 63
Max. Temp. 221 Degrees F
Minimum Wire Combination (3) 14 AWG
UL 94 Flammability Rating V-2
Maximum Operating Temperature 221 Degrees F
Maximum Wire Combination (5) 10 AWG
Insulation Material Thermoplastic Polyester
Maximum Conductors 6
For Conductor Material Copper
Special Features Easy to Apply, Pre-Filled Twist-on Wire Connectors, Eliminates the Need for Heat-Shrink or Excessive Taping, Swept Wing Design is Built for Comfort and Efficiency
Fill Material Silicone
Maximum Voltage 600 V
Contact Material Steel
High Temperature Application No
Maximum Wire Gauge 6 AWG
Minimum Wire Gauge 16 AWG
Maximum Rated Voltage 600V
Termination Method Twist-On
Twist-On Style Wing

Description

Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 14 AWG, Maximum Wire Combination (5) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.