Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole
Mfr # 30-C1622
Zoro # G5729832
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style In-Line
- Breakaway/Non-Breakaway Breakaway
- Insulation Polypropylene, TPE
- Color Orange
- Primary Wire Range 6 to 14 AWG
Product Information
- Brand Ideal
- MFR # 30-C1622
- Zoro # G5729832
- UPC # 783250742288
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Load Side Wire Size | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Maximum Load Wire Size | 6 AWG |
For Line Side Wire Size | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Maximum Line Wire Size | 6 AWG |
For Minimum Load Wire Size | 14 AWG |
For Minimum Line Wire Size | 14 AWG |
Length | 1,000' |
Details
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Bend Lever Swicth 135-175 PSI (LF10-4H-HP)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 50A, 250V AC, Indicating (TR50RID)
- KEYENCE FIBER OPTIC AMPLIFIER 12-24V-DC OTHER SENSOR (FS-N13P)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- Ideal Wire Disconnects