Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Termnl, Vsul Male Dis c, PK25

  • Mfr # 83-9931

  • Zoro # G702016221


product price: $19.29
/pk 25, $0.77/ea

Key Features

Color
Yellow
Tab Size
0.250" x 0.032"
Terminal Type
Disconnects
Maximum Wire Gauge
10 AWG
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-9931
Zoro #
G702016221
UPC #
783250490776
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.250" x 0.032"

Details

Item
Termnl,Vsul Male Dis c,PK25
Color
Yellow
Terminal Type
Disconnects
Maximum Wire Gauge
10 AWG
Termination Method
Crimp
Minimum Wire Gauge
12 AWG

Description

Termnl,Vsul Male Dis c,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.