
1/2" Steel Strapping Kit, 200 Ft. Sealless Combination Tool
Mfr # U.SSK.12.200
Zoro # G6611946
product price: $1,264.99
/ea
Free Shipping & Returns
Key Features
Width
1/2"
Thickness
.020"
Length
200'
Includes
Combination Tool, Coil, and Cutter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U.SSK.12.200
Zoro #
G6611946
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1/2"
Thickness
.020"
Length
200'
Size
1/2"
Overall Height
14
Overall Width
8
Overall Length
14
Details
Includes
Combination Tool, Coil, and Cutter
Color
Black
Joint Type
Sealless
Material
Steel
Break Strength
1100 lbs.
Features
MUL-20, H-201
Weight
21
For Use With
Steel Strapping
Description
Portable strapping kit with combo tool 1/2" steel
Included: 1/2" x . 020" steel strapping 200 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Included: 1/2" x . 020" steel strapping 200 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.