Angle Bracket, Aluminum
- Mfr # E60033
- Zoro # G6641638
product price:Â
$
78.29
/ea
Key Features
Finish
Smooth
Length
1 1437/2500 in
Number of Pins
0
Material
Aluminum
For Use With
RU/RUP Encoder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60033
- Zoro #
- G6641638
- UPC #
- -
- Country of Origin
- United States
- Item
- Angle Bracket
- Finish
- Smooth
- Number of Pins
- 0
- Material
- Aluminum
- For Use With
- RU/RUP Encoder
- Compatible Product Type
- Encoder
- Compatible Series
- RU, RUP
Dimensions
- Length
- 1 1437/2500 in
- Width
- 90.0 mm
- Wire Rope Length
- 1 1437/2500 in
- Shaft Mounting Hole Diameter
- 18 mm
- Overall Height
- 80 mm
- Overall Width
- 90 mm
- Overall Length
- 1 1437/2500 in
Description
Angle Bracket, Number of Pins 0, Material Aluminum, Finish Smooth, Length 80.0mm, Width 90.0mm, For Use With RU/RUP Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.