Zoro Homepage

Cylindrical Distance Sensor

  • Mfr # OID200

  • Zoro # G0527795


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0.03 to 2m
Power Requirement
10 to 30V DC
Circuit Type
PNP
Length
100 mm
Shielded / Unshielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OID200
Zoro #
G0527795
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 mm
Dimensions [mm]
M30 x 1.5 / L = 100
Max. light spot diameter [mm]
5
Light spot dimensions refer to
2 m
Max. immunity to extraneous light [klx]
10; (on the object)
Wave length [nm]
650
Overall Height
100 mm
Overall Diameter
30 mm

Details

Item
Photoelectric Sensor
Measurement Range
0.03 to 2m
Power Requirement
10 to 30V DC
Circuit Type
PNP
Shielded / Unshielded
Unshielded
Operating Temp. Range
-25 to 60 Degrees C
Includes
2 Lock Nuts
Standards
CE, cULus, IEC, UKCA
Max. Current Load
0.02 mA
Operating Frequency
11 Hz
Electrical Connection
M12
IP Rating
IP65, IP67
Response Time
6.6 msec
Electrical design
PNP
Materials
housing: stainless steel; front pane: PMMA; LED window: PC; PBT; PC; FKM
Number of digital outputs
2
MTTF [years]
239
Ambient temperature [°C]
-25...60
Background suppression available
yes
Measuring range [m]
0.03...2
Operating voltage [V]
10...30 DC; ("supply class 2" to cULus)
Max. current load per output [mA]
100
Process data binary
1
Operating elements
setting ring
Detection range hysteresis [%]
< 2
Display
switching status LED, yellow switching output PIN 4 operation LED, green
EMC
EN 60947-5-2
Profiles
Smart Sensor: Sensor Identification; Binary Data Channel; Process Value; Sensor Diagnosis
Thread designation
M30 x 1.5
Protection class
III
Switching frequency DC [Hz]
11
SIO mode
yes
Note on monitoring range hysteresis
black 6% remission
Current consumption [mA]
75; (24 V)
IO-Link revision
1.1
Number of inputs and outputs
Number of digital outputs: 2
Overload protection
yes
Communication interface
IO-Link
Special feature
Background suppression
Type of short-circuit protection
pulsed
Background suppression [m]
< 20
Min. process cycle time [ms]
6.6
Type of light
red light
Short-circuit protection
yes
With scale
yes
Total number of outputs
2
Transmission type
COM2 (38,4 kBaud)
Process data analogue
1
Display unit
cm; inch
Typ. lifetime [h]
50000
SDCI standard
IEC 61131-9
Protection
IP 65; IP 67
Laser protection class
2
Items supplied
lock nuts: 2 x M30, stainless steel
Sampling rate [Hz]
33
Reverse polarity protection
yes
Connection
Connector: 1 x M12; coding: A
Notes on laser protection
Caution: laser light Power: <= 4,0 mW Wave length: 650 nm pulse: 1,3 ns Do not stare into beam. Avoid exposure to the laser light. laser class: 2 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
Orientation
Right Angle
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
2 m
Operating Temperature - Maximum
140 Degrees F
Sensing Distance - Minimum
0 m
Number of Pins
4
DC Voltage Rating
10-30V DC
Output Circuit Type
PNP
Style
Cylindrical
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
100 mA
Output Circuit Contact Form
1NO/1NC
Electrical Installation Type
Direct Connector
Emitted Sensor Light
Red Light
Body Material
Stainless Steel
Operating Mode
Selectable Light On/Dark On
Switching Frequency
11 Hz

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.