Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, LED, 2" BSP, 16 bar, 200" L

  • Mfr # SM0510

  • Zoro # G407877707


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1 1/2 to 2 in
Connection Size
2 in
Connection Type
BSPP
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM0510
Zoro #
G407877707
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1 1/2 to 2 in
Connection Size
2 in
Manufacturer Warranty Length
5 yr
Overall Length
200 in

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Stainless Steel
Connection Type
BSPP
Shaft Material
Stainless Steel
Display Type
LED
Seal Material
Stainless Steel
Output Type
Scaled Pulse
Standards
CE, CPA Approval, CRN, EMC, KTW/W270, PA, UK CA, UL Listed
Flow Rate (Minimum)
5 lpm
Product Type
Magnetic-Inductive Flow Meter
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Operating Pressure (Maximum)
16 bar
Frequency (Maximum)
10,000 Hz
Accuracy
+/-0.8% MW + 0.5% MEW, +/-1%
Frequency (Minimum)
1/10 Hz
Voltage (Maximum)
32V DC
Media Temperature (Minimum)
-10 Degrees C
Flow Rate (Maximum)
900 lpm
Wetted Material
Centellen, Viton, PEEK, Stainless Steel
Media Temperature (Maximum)
70 Degrees C
Viscosity (Maximum)
70 cSt
Media Temperature - Minimum
14 Degrees F
Mounting Orientation
Universal
Unit Of Measure
Liters
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
70 Degrees C
Operating Pressure - Maximum
16 bar
O-Ring Material
Viton
Pulse Rate
0.1 pulses/L
Viscosity - Maximum
70 cSt
Includes Pressure Gauge
No
Includes Totalizer
Yes
Flowmeter Type
Electromagnetic
Flow Rate - Maximum
900 lpm
Voltage - Maximum
30V DC
Flow Rate - Minimum
5 lpm

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-1 Percent, Connection Size 2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.