Measuring Wheel, 10 mm D
- Mfr # E60098
- Zoro # G7116335
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
For Use With
Encoder
Material
Aluminum
Dia.
159.2 mm
Wheel Dia.
500.0 mm
Number of Pins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60098
- Zoro #
- G7116335
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- For Use With
- Encoder
- Material
- Aluminum
- Number of Pins
- 0
- Finish
- Knurled
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Mounting Hole Location
- Center
- Product Type
- Measuring Wheel
- Compatible Product Type
- Encoder
Dimensions
- Dia.
- 159.2 mm
- Wheel Dia.
- 500.0 mm
- Depth
- 25.0 mm
- Shaft Dia.
- 10.0 mm
- Wire Rope Length
- 32 mm
- For Shaft Diameter
- 10 mm
- Wheel Diameter
- 159.15 mm
- Overall Depth
- 25 mm
- Overall Height
- 159.15 mm
- Mounting Hole Diameter
- 10 mm
- Shaft Diameter
- 10 mm
- Overall Length
- 32 mm
- Length
- 32 mm
Description
Measuring Wheel, Wheel Dia. 500.0mm, Number of Pins 0, Shaft Dia. 10.0mm, Material Aluminum, Finish Knurled, Dia. 159.2mm, Depth 25.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.