Spring Disc Coupling, Zinc
- Mfr # E60117
- Zoro # G7116341
product price:Â
$
69.65
/ea
Key Features
For Use With
Encoder
Material
Zinc
Dia.
30.0 mm
Finish
Smooth
Shaft Mounting Hole Dia.
6.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60117
- Zoro #
- G7116341
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc Coupling
- For Use With
- Encoder
- Material
- Zinc
- Finish
- Smooth
- Number of Pins
- 0
- Maximum Angular Misalignment
- +/-2.5 Degrees
- Ambient Temperature - Maximum
- 23 Degrees C
- Product Type
- Spring Disc Coupling
- Maximum Parallel Misalignment
- +/-0.3 mm
- Maximum Axial Misalignment
- +/-0.4 mm
- System of Measurement
- Metric
- Shell Material
- Zinc
Dimensions
- Dia.
- 30.0 mm
- Shaft Mounting Hole Dia.
- 6.0 mm
- Length
- 22 mm
- Rod Mounting Hole Dia.
- 10.0 mm
- Side A Bore Diameter
- 6 mm
- Side B Bore Diameter
- 10 mm
- Wire Rope Length
- 22 mm
- Outside Diameter
- 30 mm
- Overall Length
- 22 mm
Description
Spring Disc Coupling, Number of Pins 0, Material Die Cast Zinc, Finish Smooth, Dia. 30.0mm, Shaft Mounting Hole Dia. 6.0mm, Rod Mounting Hole Dia. 10.0mm, Length 22.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.