Shop IFM
See all product information
Create Account
Measuring Wheel, 10 mm D
- Mfr # E60138
- Zoro # G7116201
product price:Â
$
72.99
/ea
Key Features
For Use With
Encoder
Material
Aluminum
Dia.
63.6 mm
Shaft Dia.
10.0 mm
Finish
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60138
- Zoro #
- G7116201
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- For Use With
- Encoder
- Material
- Aluminum
- Finish
- Grooved
- Number of Pins
- 0
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Product Type
- Measuring Wheel
- Compatible Product Type
- Encoder
- Mounting Hole Location
- Center
- Shell Material
- Aluminum
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 10.0 mm
- Wheel Dia.
- 200.0 mm
- Depth
- 12.0 mm
- Overall Depth
- 12 mm
- Wheel Diameter
- 63.66 mm
- Mounting Hole Diameter
- 10 mm
- Shaft Diameter
- 10 mm
- Overall Height
- 63.6 mm
- For Shaft Diameter
- 10 mm
- Wire Rope Length
- 17 mm
- Overall Length
- 17 mm
- Length
- 17 mm
Description
Measuring Wheel, Wheel Dia. 200.0 mm, Number of Pins 0, Shaft Dia. 10.0 mm, Material Plastic, Finish Grooved, Dia. 63.6 mm, Depth 12.0 mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.