Measuring Wheel, 10 mm D
- Mfr # E60194
- Zoro # G7116210
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Encoder
Material
Aluminum
Dia.
159.2 mm
Depth
25.0 mm
Finish
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60194
- Zoro #
- G7116210
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Measuring Wheel
- For Use With
- Encoder
- Material
- Aluminum
- Finish
- Grooved
- Number of Pins
- 0
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Product Type
- Measuring Wheel
- Compatible Product Type
- Encoder
- Mounting Hole Location
- Center
- Shell Material
- Aluminum
Dimensions
- Dia.
- 159.2 mm
- Depth
- 25.0 mm
- Wheel Dia.
- 500.0 mm
- Shaft Dia.
- 10.0 mm
- Shaft Diameter
- 10 mm
- Overall Depth
- 25 mm
- For Shaft Diameter
- 10 mm
- Mounting Hole Diameter
- 10 mm
- Overall Height
- 159.16 mm
- Wheel Diameter
- 159.16 mm
- Wire Rope Length
- 32 mm
- Overall Length
- 32 mm
- Length
- 32 mm
Description
Measuring Wheel, Wheel Dia. 500.0mm, Number of Pins 0, Shaft Dia. 10.0mm, Material Plastic, Finish Grooved, Dia. 159.2mm, Depth 25.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.