This item is Discontinued.

Ifm Photoelectric Sensor, Cylindrical, Diffuse OIH580

Photoelectric Sensor, Cylindrical, Diffuse (Discontinued)

  • Mfr # OIH580
  • Zoro # G6660832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIH580
Zoro #
G6660832
UPC #
-
Country of Origin
United States

Dimensions

Width
1.7"
Depth
1.5"
Min. Object Size
55 mm dia Light Spot
Length - Cylindrical Photoelectric Sensor
75mm
Length
2.95"
Diameter - Cylindrical Photoelectric Sensor
30mm
Diameter
30mm
Minimum Object Size
55mm Dia. Light Spot

Details

Item
Photoelectric Sensor
IP Rating
IP67
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
35mA
Operating Frequency
300 Hz
Electrical Connection
M12
Operation Mode
Light On
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Shape
Cylindrical
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Circuit Type - Cylindrical Photoelectric Sensor
PNP
Max. Sensing Distance - Cylindrical Photoelectric Sensor
800mm
NEMA Rating
IP67
Body Material
Zinc
Power Requirement
10 to 30VDC
Light Source
Green, Yellow LED
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Sensing Method
Diffuse
Operating Temp. Range
-13 to 140 Degrees F
Max. Sensing Distance
800mm
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Product Type
Photoelectric Sensor
Number of Pins
4
Operating Mode
Light On
Style
Cylindrical
Output Circuit Type
PNP

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 30mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 800mm, Length - Cylindrical Photoelectric Sensor 75mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.