Pressure switch and transmitter
- Mfr # PN2699
- Zoro # G623389220
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
49.4 mm
Analog Signal Output
0-10V, 4-20 mA
Switching Signal Output
PNP/NPN
Standards
CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
IP Rating
IP65, IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN2699
- Zoro #
- G623389220
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 49.4 mm
- Overall Width
- 34 mm
- Manufacturer Warranty Length
- 5 yr
- Overall Height
- 103.7 mm
Details
- Analog Signal Output
- 0-10V, 4-20 mA
- Switching Signal Output
- PNP/NPN
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- IP Rating
- IP65, IP67
- Pressure - Minimum
- -14.3 psi
- Series
- PN26
- Operating Temperature - Maximum
- 80 Degrees C
- Wetted Materials
- Ceramic, FKM, Stainless Steel
- Proof Pressure
- 145 psi
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Operating Temperature - Minimum
- -25 Degrees C
- Pressure Connection Type
- 1/4" NPT
- Voltage Rating - Maximum
- 30 V DC
- Pressure - Maximum
- 14.5 psi
- Electrical Connection
- 4-Pin M12 Male Connector
- Compatible Media
- Gas, Liquid
- Item
- Pressure Switch and Transmitter
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.