Ifm

Proximity Sensor, Capacitive, 20mm, NO/NC


original price: $97.22
10% off
new price: $86.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Power Requirement 20 to 250V DC, 30 to 250V AC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NO/NC
See all product information

Product Information

Dimensions

Proximity Sensor Diameter 30 mm
Length 90 mm
Length (Straight Wireway) 90 mm
Dimensions [mm] M30 x 1.5 / L = 90

Details

Proximity Sensor Style Cylindrical Proximity Sensor
Item Cylindrical Proximity Sensor
Proximity Sensing Method Capacitive
Proximity Sensor Power Requirement 20 to 250V DC, 30 to 250V AC
Proximity Sensor Output Circuit Type 2 Wire
Output Mode NO/NC
Max. Detecting Distance 20 mm
Proximity Sensor Electrical Connection 2 Pin 1/2 in UNF Connector
Shielded / Unshielded Unshielded
Basic Proximity Sensor Case Material Plastic
Case Material PBT
Proximity Sensor Operating Frequency 10 Hz
Includes (2) Lock Nuts
IP Rating 65, 67
Operating Temp. Range -13 Degrees to 176 Degrees F
Description/Special Features Yellow LED Output Indication
Max. Current Load 150/100mA
Standards CE Compliance, cUL Listed
Electrical connection Connector: 1 x 1/2"; coding: C
Required protection miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Teach function yes
Max. leakage current [mA] 2.5 (250 V AC) / 1.7 (110 V AC) / 1.5 (24 V DC)
Sensing range adjustable yes
MTTF [years] 321
Reverse polarity protection yes
Overload protection no
Housing threaded type
Thread designation M30 x 1.5
Mounting non-flush mountable
Switch point drift [% of Sr] -20...20
Switching frequency AC [Hz] 10
Frequency AC [Hz] 47...63
Max. voltage drop switching output AC [V] 10
Display switching status 1 x LED ring, yellow plug lights translucently
Output function normally open / normally closed; (selectable)
Real sensing range Sr [mm] 20± 10 %
Correction factor glass: 0.3 / water: 1 / ceramics: 0.2 / PVC: 0.1
Protection IP 65; IP 67
Sensing range [mm] 5...40; (programming buttons)
Max. voltage drop switching output DC [V] 8
Ambient temperature [°C] -25...80
Switching frequency DC [Hz] 10
Factory setting sensing range [mm] 20
Hysteresis [% of Sr] 1...15
Permanent current rating of switching output DC [mA] 100; (150 (...40°C))
Measuring principle capacitive
Protection class II
Short-circuit proof no
Media dry bulk material; liquids
Permanent current rating of switching output AC [mA] 100; (150 (...40°C))
Materials housing: PBT; pushbuttons: TPE-U; LED window: PC
Short-time current rating of switching output [mA] 1000; (20 ms / 0,5 Hz)
Items supplied lock nuts: 2
EMC EN 60947-5-2
Installation detection through non-metallic container wall or on bypass pipes
Electronic lock yes
Operating voltage [V] 30...250 AC / 20...250 DC
Ambient temperature [°C] -25...80
Measuring principle capacitive

Description

Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 20 to 250V DC, 30 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 2 Pin 1/2 in UNF Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 90 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 150/100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.