Telemecanique Sensors

Proximity Sensor, Inductive, 12mm, PNP, NO


product price: $65.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Output Mode NO
See all product information

Product Information

Dimensions

Proximity Sensor Diameter 12 mm
Length 41 mm
Length (Straight Wireway) 41 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Proximity Sensor Output Circuit Type 3 Wire PNP
Output Mode NO
Max. Detecting Distance 2 mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Shielded / Unshielded Shielded
Basic Proximity Sensor Case Material Metal
Proximity Sensor Operating Frequency 5,000 Hz
Case Material Nickel Plated Brass
Standards CE Compliance, CSA Certified, RoHS, UL Listed
IP Rating 67, 69K
Operating Temp. Range -13 Degrees to 158 Degrees F
Description/Special Features LED Indication
NEMA Rating 4X
Max. Current Load 200mA
Body Type fixed
Maximum Delay Response 0.1 ms
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Series XS5
Supply Voltage Limits 10-36 V DC
Maximum Voltage Drop <2 V closed)
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Differential Travel 1...15% of Sr
Storage Temp. Range -40-85 °C
Switching Capacity <= 200 mA DC overload and short-circuit protection
Application general purpose
Maximum Delay Recovery 0.1 ms
Maximum Delay First Up 10 ms

Description

Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 5,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.