Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Rectangular Proximity Sensor, PBT, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # IS5001

  • Zoro # G6860621


product price: $59.29
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
28 mm
Width
10 mm
Depth
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS5001
Zoro #
G6860621
UPC #
-
Country of Origin
Romania

Dimensions

Length
28 mm
Width
10 mm
Depth
16 mm
Dimensions [mm]
28 x 10 x 16
Overall Height
28 mm
Overall Depth
16 mm
Cable Length
2 m
Overall Width
10 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
800 Hz
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-6, EN 60947-5-2, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-5 Surge, EN 61000-4-6 HF Conducted, UL E174191, UL Listed
Operating Temp. Range
-13 Degrees to 176 Degrees F
Max. Current Load
200mA
IP Rating
IP67
Description/Special Features
1 Yellow LED For Output State
Electrical Connection
Bare Wire
Shock resistance
EN 60947-5-2
Max. voltage drop switching output DC [V]
2.5
Switching frequency DC [Hz]
800
Operating distance [mm]
0...1.62
Overload protection
yes
Mounting
flush mountable
Materials
housing: PBT
Tightening torque [Nm]
< 0.5; (with washer)
Electrical design
PNP
Real sensing range Sr [mm]
2± 10 %
Vibration resistance
EN 60947-5-2
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.4 / aluminium: 0.3 / copper: 0.2
EMC
EN 61000-4-2 ESD -- CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-5 Surge 0,5 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Max. leakage current [mA]
0.5
Ambient temperature [°C]
-25...80
Housing
rectangular
MTTF [years]
3044
Short-circuit protection
yes
Protection class
III
Short-time current rating of switching output [mA]
200
Operating voltage [V]
10...30 DC
Connection
Cable: 2 m, PVC, Ø 3.5 mm; 3 x 0.14 mm²
Sensing range [mm]
2
Current consumption [mA]
< 15
Reverse polarity protection
yes
Switch point drift [% of Sr]
-10...10
UL approval
Ta -25...80°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Hysteresis [% of Sr]
1...15
Permanent current rating of switching output DC [mA]
200
Display
switching status 1 x LED, yellow
Protection
IP 67
Ambient temperature [°C]
-25...80
Switching Frequency
800 Hz
Output Circuit Number of Wires
3
Output Circuit Type
PNP
Electrical Installation Type
Prewired Cable
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Current - Maximum
200 mA
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
2 mm
Body Material
PBT
Style
Inductive, Rectangular
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
176 Degrees F
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
10-30V DC

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material PBT, Length 28 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA, Description/Special Features 1 Yellow LED for Output State

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.