Shop IFM
See all product information
Create Account
RFID Antenna Adapter, 490 mm, PVC
- Mfr # E80390
- Zoro # G116572276
product price:Â
$
98.25
/ea
Key Features
Material
PVC
Adapter Function
Range Extension
Operating Frequency
13.56 MHz
Compatible RFID Tag Manufacturer Model Number
E80320, E80371, E80384
For Frequency Type
High Frequency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E80390
- Zoro #
- G116572276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11 mm
- Overall Width
- 40 mm
- Overall Length
- 490 mm
Details
- Material
- PVC
- Adapter Function
- Range Extension
- Item
- RFID Antenna Adapter
- Operating Frequency
- 13.56 MHz
- Compatible RFID Tag Manufacturer Model Number
- E80320, E80371, E80384
- For Frequency Type
- High Frequency
- Range without Metal
- 100 mm (Tag E80384 + ANT421/DTM 425), 150 mm (Tag E80320 + ANT421/DTM 425), 30 mm (Tag E80371 + ANT420/DTM 424), 60 mm (Tag E80384 + ANT420/DTM 424), 75 mm (Tag E80320 + ANT420/DTM 424), 80 mm (Tag E80371 + ANT421/DTM 425)
- Product Type
- Antenna Adapter
- Compatible Antenna Manufacturer Model Number
- ANT420, ANT421, DTM424, DTM425
- Minimum Ambient Temperature
- -4 Degrees F
- Compatible Brand
- IFM
Description
RFID antenna adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.