Zoro Homepage

Single-Ended Cordset, 5 m L Cable

  • Mfr # EVC707

  • Zoro # G607877552


product price: $30.59
/ea

Key Features

End 1 Number of Pins
5
Cable Length
5 m
Wire Size
1.00 mm²
IP Rating
IP65, IP67, IP68, IP69K
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC707
Zoro #
G607877552
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Wire Size
1.00 mm²
Dimensions [mm]
15.5 x 15.5 x 47

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP67, IP68, IP69K
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
Max. Voltage
250 V AC, 300 V DC
Standards
CE, cULus, EAC, UKCA
Max. Amps
4 A
Number of Wires
4
End 1 Mounting Orientation
Straight
End 1 Number of Keyways
1
Cable Jacket Material
PUR
Cable Jacket Color
Black
End 1 Gender
Female
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-13 Degrees F
Max. current load total [A]
4
Material nut
brass, nickel-plated
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Materials
housing: TPU orange; Sealing: FKM
Protection class
II
Ambient temperature [°C]
-25...90
Electrical connection
Cable: 5 m, PUR, Halogen-free, black, Ø 6.2 mm; 4 x 1.00 mm² (32 x Ø 0.2 mm )
Operating voltage [V]
< 250 AC / < 300 DC
Ambient temperature (moving) [°C]
-25...90
Storage humidity [%]
10...100
Storage temperature [°C]
-25...55
Connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Product Type
Single Ended

Description

Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 1.00 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.