Shop IGUS
See all product information
Create Account
SlvBrg, 1-1/2", Polymer, Matte Gry, PK2
- Mfr # GSI-2426-16
- Zoro # G2866525
product price:Â
$
20.69
/pk of 2, $10.35/ea
Key Features
Inside Dia.
1 1/2 in
Outside Dia.
1 11/16 in
Material
Plastic
Temp. Range (F)
-40 Degrees to 266 Degrees F
Lubrication
No Lube System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSI-2426-16
- Zoro #
- G2866525
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Temp. Range (F)
- -40 Degrees to 266 Degrees F
- Lubrication
- No Lube System
- Max. Pv
- 12,000 lb/sq in-fpm
- Color
- Matte Gray
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 428 Degrees F
- System of Measurement
- Inch
- For Environment
- Vacuum
- Resistance Properties
- Dust and Dirt-Resistant, High Wear-Resistant
- Plain Bearing Material
- Polymer
- Maximum PV
- 12,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- For Housing Bore Range
- 1.6558 to 1.6568 in
- Application
- Agriculture Equipment, Automotive Onboard and Manufacturing, Construction Machinery, Fitness/Physical Therapy Equipment, Machine Tools
- Standards
- ASTM C177, DIN 53452, DIN 53457, DIN 53482, DIN 53495, DIN 53505, DIN 53752, DIN IEC 93, RoHS 2 Certified
- Lubrication Type
- Self Lubricating
- Load Direction
- Radial
- Material Group
- Plastic
- Wire Color
- Matte Gray
Dimensions
- Inside Dia.
- 1 1/2 in
- Outside Dia.
- 1 11/16 in
- Length
- 1 in
- Outside Diameter
- 1 21/32 in
- Bore Diameter
- 1 1/2 in
- Bore Diameter Tolerance
- +0.000 to +0.025 mm
- Bevel Length
- 0.047 in
- Overall Length
- 1 in
- For Shaft Size
- 1.4972 to 1.4988 in
- Wire Rope Length
- 1 in
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, For Environment Vacuum, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Lubricant Material Not Applicable, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 21/32 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.