Shop JOHNS MANVILLE

1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 55

  • Mfr # 638325

  • Zoro # G8641491


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Density
55 lb/cu ft
Thickness
1 in
Approx. R Value
1.03
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
638325
Zoro #
G8641491
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
4 ft
Length
24 in
Overall Length
24 in
Overall Width
4 ft

Details

Density
55 lb/cu ft
Approx. R Value
1.03
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Item
High Temperature Insulation
Moisture Absorption
Minimal
Strength
Extra Strong
Material
Calcium Silicate
Temp. Range
0 Degrees F to 1700 Degrees F
Color
White
Facing Material
Unfaced
Water Vapor Absorption
Minimal
R Value
1.03
Foam Cell Type
Closed
Minimum Operating Temperature
0 Degrees F
Form
Board

Description

High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 24 in, Overall Width 4 ft, R Value 1.03, Thickness 1 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.