Iko
Cam Follower, Inch - Heavy Duty, #CRH16VB
Mfr # CRH16VB
Zoro # G708353399
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 15.875 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- GATES Marine Master Plus Wet Exhaust (46841551)
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- Iko Cam Followers & Track Rollers