Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE15R460PS2/M4

  • Zoro # G411976878


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
460 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWE15R460PS2/M4
Zoro #
G411976878
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
460 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Rail Height
14.5 mm
Base Width (mm)
15 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Miniature Linear Way, 360 mm Rail, Precision Accuracy Grade, To assemble with MLC25, ML25 or MLG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.