Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE15R820HS2

  • Zoro # G611977101


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
15 mm
Rail Height
14.5 mm
Mounting End Dia. (mm)
3.6 mm
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWE15R820HS2
Zoro #
G611977101
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Rail Height
14.5 mm
Mounting End Dia. (mm)
3.6 mm
Base Width (mm)
15 mm
Rail Length
820 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Way, 1240 mm Rail, Precision Accuracy Grade, To assemble with METC35, MET35, MEC35, ME35, MESC35, MES35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.