Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE25R280HS2

  • Zoro # G111977007


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
23 mm
Rail Length
280 mm
Mounting End Dia. (mm)
7 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE25R280HS2
Zoro #
G111977007
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
23 mm
Rail Length
280 mm
Mounting End Dia. (mm)
7 mm
Rail Height
19 mm
Rail Width (mm)
23 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Miniature Linear Way, C-lube Maintenance Free, Standard Length Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.