Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE30R2040PS2

  • Zoro # G811976041


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
2040 mm
Base Width (mm)
28 mm
Rail Height
25 mm
Mounting End Dia. (mm)
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWE30R2040PS2
Zoro #
G811976041
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
2040 mm
Base Width (mm)
28 mm
Rail Height
25 mm
Mounting End Dia. (mm)
7 mm
Rail Width (mm)
28 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, 1260 mm Rail, High Accuracy Grade, To assemble with MXC45, MX45, MXG45, MXDC45, MXD45, MXDG45,MXS45, MXSG45, MXN45, MXNG45, MXNS45 or MXNSG45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.