Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH12R1480HS2

  • Zoro # G811976201


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Rail Length
1480 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH12R1480HS2
Zoro #
G811976201
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
1480 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Height
10.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 480 mm Rail, High Accuracy Grade, To assemble with MXC35, MX35, MXG35, MXDC35, MXD35, MXDG35, MXS35, MXSG35, MXN35, MXNG35, MXNS35 or MXNSG35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.