
Linear Way Ball Type, Rail
Mfr # LWH12R400PS2
Zoro # G711976936
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Base Width (mm)
12 mm
Rail Length
400 mm
Rail Height
10.5 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWH12R400PS2
Zoro #
G711976936
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
12 mm
Rail Length
400 mm
Rail Height
10.5 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm
Details
Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Linear Way, 280 mm Rail, Precision Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.