Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH15R180BPS2

  • Zoro # G611975961


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Height
15 mm
Mounting End Dia. (mm)
4.5 mm
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH15R180BPS2
Zoro #
G611975961
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
15 mm
Mounting End Dia. (mm)
4.5 mm
Base Width (mm)
15 mm
Rail Length
180 mm
Rail Width (mm)
15 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Way, 180 mm Rail, Precision Accuracy Grade, To assemble with MHT15, MHTG15, MH15, MHD15, MHS15, MHSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.