Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH20R1500BHS2

  • Zoro # G511976877


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
20 mm
Base Width (mm)
20 mm
Rail Height
18 mm
Mounting End Dia. (mm)
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH20R1500BHS2
Zoro #
G511976877
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
20 mm
Base Width (mm)
20 mm
Rail Height
18 mm
Mounting End Dia. (mm)
6 mm
Rail Length
1500 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, 1040 mm Rail, High Accuracy Grade, To assemble with MHT30, MHTG30, MHTL30, MH30, MHG30, MHD30, MHDG30, MHDL30, MHS30, MHSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.