Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH30R1040BPS2

  • Zoro # G211976221


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
28 mm
Rail Length
1040 mm
Mounting End Dia. (mm)
9 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH30R1040BPS2
Zoro #
G211976221
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
28 mm
Rail Length
1040 mm
Mounting End Dia. (mm)
9 mm
Rail Height
25 mm
Base Width (mm)
28 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Compact Block Style Standard Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.