
Linear Way Ball Type, Rail
Mfr # LWH45R1050BPS2
Zoro # G411975772
product price: $992.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
14 mm
Rail Height
34 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH45R1050BPS2
Zoro #
G411975772
UPC #
-
Country of Origin
Japan
Dimensions
Mounting End Dia. (mm)
14 mm
Rail Height
34 mm
Rail Width (mm)
45 mm
Rail Length
1050 mm
Base Width (mm)
45 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Stainless Steel Miniature Linear Way, 320 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC24, MLF24 or MLFG24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.