Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHG55C1T2HS2

  • Zoro # G611976791


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Dynamic Load Capacity (N)
142000 N
Temp. Range (F)
-4°F to 248°F
Thread Size
14 mm
Overall Height (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHG55C1T2HS2
Zoro #
G611976791
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
14 mm
Overall Height (mm)
70 mm
Rail Height
41 mm
Base Width (mm)
140 mm
Rail Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Carriage Width
140 mm

Details

Material
Carbon Steel
Dynamic Load Capacity (N)
142000 N
Temp. Range (F)
-4°F to 248°F
Static Load Capacity (N)
168000 N
Type
Linear Way, Ball Type
Seals
End Seals, under Seals
Mounting Hole Center to Center
95x116 mm
Number of Rail Holes
4

Description

Stainless Steel Linear Way, 10 mm Rail, High Accuracy Grade, To assemble with MHT10, MHDC10, MHD10, MHDG10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.