Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # ME25C1SLT1HS2

  • Zoro # G811975754


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
73 mm
Carriage Length
83 mm
Carriage Type
Standard
Bearing Material
Stainless Steel
Temp. Range (F)
-4°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME25C1SLT1HS2
Zoro #
G811975754
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
73 mm
Carriage Length
83 mm
Width
73 mm
Rail Width (mm)
23 mm
Height
33 mm

Details

Carriage Type
Standard
Bearing Material
Stainless Steel
Temp. Range (F)
-4°F to 176°F
Bearing Type
Linear Way, Ball Type
Static Load Capacity (N)
21100 N
Seals
End Seals
Dynamic Load Capacity (N)
18100 N
Number of Mounting Holes
4
Roller Type
Ball

Description

Linear Roller Way, 3000 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC55, MX55, MXG55, MXDC55, MXD55, MXDG55, MXS55, MXSG55, MXN55, MXNG55, MXNS55 or MXNSG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.