
Linear Way Roller Type, Rail
Mfr # LRX12R400PS2/HP
Zoro # G511976570
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Base Width (mm)
12 mm
Rail Height
12 mm
Rail Width (mm)
12 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX12R400PS2/HP
Zoro #
G511976570
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
12 mm
Rail Height
12 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Length
400 mm
Details
Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Linear Way, 480 mm Rail, Precision Accuracy Grade, To assemble with MHT30, MHTG30, MHTL30, MH30, MHG30, MHD30, MHDG30, MHDL30, MHS30, MHSG30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.