Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX12R80PS2/HP

  • Zoro # G611975831


product price: $42.35
/ea

Key Features

Material
Carbon Steel
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R80PS2/HP
Zoro #
G611975831
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Rail Height
12 mm
Rail Length
80 mm
Rail Width (mm)
12 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, 480 mm Rail, High Accuracy Grade, To assemble with MHT15, MHTG15, MH15, MHD15, MHS15, MHSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.