Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX35R800HS2

  • Zoro # G311975780


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
34 mm
Base Width (mm)
34 mm
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX35R800HS2
Zoro #
G311975780
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
34 mm
Base Width (mm)
34 mm
Rail Height
32 mm
Rail Length
800 mm
Mounting End Dia. (mm)
9 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Mounting from Top Flange Style Standard Block, Light Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.