Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bushing, Metric - ISO Standard, No GE25GS

  • Mfr # GE25GS

  • Zoro # G208364086


product price: $66.69
/ea

Key Features

Series
GE…GS / G
Bore Dia.
25 mm
Outside Dia.
47 mm
Width
18 mm
Ball Dia.
40.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE25GS
Zoro #
G208364086
UPC #
4549557029233
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
18 mm
Ball Dia.
40.7 mm

Details

Item
Spherical Bushing
Series
GE…GS / G
Static Load Capacity (N)
431,000
Dynamic Load Capacity (N)
71,800

Description

Spherical Bushing, Metric, High Carbon Steel, Steel on Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.