
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH12R640SLPS2
Zoro # G011975691
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Length
640 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH12R640SLPS2
Zoro #
G011975691
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
640 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
10.5 mm
Details
Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Linear Roller Way, C-lube Maintenance Free, Compact Block Style Long Block, Light Preload, High Precision Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.